Skip Content
WOMENS JACKET BERBER S BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WOMENS JACKET BERBER S BLACK

RICHLU MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIC233511S-BLK
  • Mfr. Model # 233511S-BLK
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2318
  • Shipping Weight 3.0 lbs

Technical Specs

  • Colour Black
  • Material 100% Cotton Duck
  • Item Insulated Jacket
  • Size Small
  • Length 29"
  • Closure Type Zipper
  • Lining Material Berber Fleece
  • Gender Women's
  • Fabric Weight 10 oz.
  • Insulated Yes
  • Fits Chest Size 35" - 36"
  • Number of Inside Pockets 2
  • Number of Outside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list