WOMENS JACKET BERBER M TEAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WOMENS JACKET BERBER M TEAL

WOMENS GEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIC233511M-TEAL
  • Mfr. Model # 233511M-TEAL
  • UNSPSC # 53101804
  • CATALOGUE PAGE # 2318
  • Shipping Weight 3.0 lbs

Technical Specs

  • Colour Teal
  • Length 29"
  • Item Insulated Jacket
  • Material 100% Cotton Duck
  • Size Medium
  • Insulated Yes
  • Closure Type Zipper
  • Lining Material Berber Fleece
  • Fabric Weight 10 oz.
  • Fits Chest Size 37" - 39"
  • Gender Women's
  • Number of Inside Pockets 2
  • Number of Outside Pockets 2

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list