WOMENS JACKET BERBER M BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

WOMENS JACKET BERBER M BLACK

RICHLU MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIC233511M-BLK
  • Mfr. Model # 233511M-BLK
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2318
  • Shipping Weight 3.0 lbs

Technical Specs

  • Colour Black
  • Length 29"
  • Item Insulated Jacket
  • Size Medium
  • Material 100% Cotton Duck
  • Closure Type Zipper
  • Insulated Yes
  • Fabric Weight 10 oz.
  • Gender Women's
  • Lining Material Berber Fleece
  • Fits Chest Size 37" - 39"
  • Number of Outside Pockets 2
  • Number of Inside Pockets 2

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list