WOMENS JACKET BERBER 2XL BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WOMENS JACKET BERBER 2XL BLACK

RICHLU MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIC233511-2XL-BLK
  • Mfr. Model # 233511-2XL-BLK
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2318
  • Shipping Weight 3.0 lbs

Technical Specs

  • Colour Black
  • Item Insulated Jacket
  • Size 2X-Large
  • Material 100% Cotton Duck
  • Length 29"
  • Closure Type Zipper
  • Fabric Weight 10 oz.
  • Insulated Yes
  • Lining Material Berber Fleece
  • Gender Women's
  • Fits Chest Size 47" - 50"
  • Number of Outside Pockets 2
  • Number of Inside Pockets 2

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list