Skip Content
WOMENS FR JACKET,HRC2,BLACK,S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WOMENS FR JACKET,HRC2,BLACK,S

DRAGONWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG38E863
  • Mfr. Model # 38E863
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Length 23"
  • Colour Black
  • Item Women's Flame Resistant Jacket
  • Material Nomex IIIA (93% Nomex, 5% Kevlar, 2% Carbon)
  • Standards NFPA 70E, NFPA 2112
  • Size S
  • Closure Type Zipper
  • ATPV Rating 17.9 cal/cm²
  • Hazard Risk Category (HRC) 2
  • Insulated No
  • Number of Inside Pockets 2
  • Fabric Weight 8.7 oz.
  • Fits Chest Size 34" - 35"
  • Number of Outside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list