Skip Content
WOMENS FAST FIT SAFETY GLOVE LARGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WOMENS FAST FIT SAFETY GLOVE LARGE

COVERGALLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # COVWFG051L
  • Mfr. Model # WFG051L
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Colour Orange
  • Application Mining, Oil and Gas, Construction, Industrial, Landscaping, Equipment Operation, General Purpose
  • Item Women's Safety Glove
  • Length 11"
  • Material Synthetic Leather, Nylon
  • Size Large
  • Cuff Elastic
  • Standards CE EN388: 2 1 2 1
  • Thumb Style Natural

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List