WOBBLELIGHT LED 80 WATT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

WOBBLELIGHT LED 80 WATT

WOBBLE LIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WBL11136LED
  • Mfr. Model # 11136LED
  • UNSPSC # 56111901
  • CATALOGUE PAGE # 1185
  • Shipping Weight 44.0 lbs

Product Details

LED Lamp Type, 80 Watts, 120 Voltage, 3,625 Lumens, Lighthead Adjustment No, Yes Lens, Max. Height 36 In., Height 36 In., Diameter 18 In., Colour Yellow, Housing Material ABS Plastic, Base Wobble, Handle Yes, Lamp Guard Dome, Number of Lamps 1, Replacement Lamp Yes, Includes Bulb

Technical Specs

  • Colour Yellow
  • Includes Lamp
  • Features 30 ft. Lighting Range, Self-righting, 360 Degrees Lighting
  • Lamp Included Yes
  • Item Temporary Job Site Light
  • Lamp Watts 80
  • Voltage 120 V
  • Lumens 8600
  • Replacement Lamp Yes
  • Rated Life 50,000 Hr.
  • Number of Lamp Heads 1
  • NEMA Plug Configuration 5266
  • Guard Type Polycarbonate
  • Standards Cul
  • Safety Rated Not Safety Rated
  • Max. Extension Height 36"
  • Power Source - Job Site Lighting Corded (AC)
  • Type - Job Site Lighting Self-Righting
  • Light Distribution - Job Site Lighting Flood
  • Item - Job Site Lighting Temporary Job Site Light

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list