Skip Content
WOBBLE STICK LIMIT SWITCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WOBBLE STICK LIMIT SWITCH

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9007WKC
  • Mfr. Model # 9007WKC
  • UNSPSC # 39121509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • For Use With Type C Limit Switches
  • Item Limit Switch Lever Arm
  • Roller Material Steel
  • Roller Width 0.25"
  • Arm Material Steel
  • Roller Dia. 0.13"
  • Arm Length 3.50"
  • Arm Depth 0.39"
  • Actuator Type Wobble Stick

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list