Skip Content
WNDW 4178 DARK GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WNDW 4178 DARK GREEN

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NON4178DGN
  • Mfr. Model # 4178DGN
  • UNSPSC # 46181702
  • CATALOGUE PAGE # 865
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Wide View
  • Colour Green
  • Visor Thickness 0.060"
  • Standards ANSI Z87.1, CSA Certified Z94.3
  • Material Propionate
  • Visor Width 16-1/2"
  • Dielectric Protection No
  • Visor Height 8"
  • For Use With Fits F400, F500 Series and FH66, FM70, FM71
  • Features Molded Propionate Offers Best Cross-Usage Protection and Ease of Installation, Wide Coverage, Dark Green Tint to Reduce Glare from Grinding Activities

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List