Skip Content
WM CONTAINER HDPE 1GAL,PK 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WM CONTAINER HDPE 1GAL,PK 12

DYNALON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9J385
  • Mfr. Model # 9J385
  • UNSPSC # 24112602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.85 lbs

Technical Specs

  • Capacity 1 gal.
  • Item Jar
  • Height 10-3/5"
  • Special Features Lightweight but strong and durable with a molded carrying handle.
  • Width 6-1/8"
  • Closure Material PP
  • Mouth Wide
  • Screw Closure Size 110mm
  • Diameter 6-1/8"
  • Bottle/Jar Shape Round
  • Graduation Range Not Specified
  • Labware Basic Material Plastic
  • Labware Body Material HDPE
  • Labware Closure Color White Clear

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list