!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ICECUT 100 600-120VAC

ICECUT 100 600-120VAC

WALTER SURFACE TECHNOLOGIES

ICECUT 100 600-120VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ICECUT 100 600-120VAC

ICECUT 100 600-120VAC

WALTER SURFACE TECHNOLOGIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,557.75 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # WLT39D100
  • Mfr. Model # 39D100
  • UNSPSC # 23241801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.0 lbs

Product Details

This magnetic drill press features centred control panel, drills more holes, ergonomic handle, faster, lightweight and portable, quick release reversible handle, safe to use. This magnetic drill press is designed for use with drilling holes on site or on large workpieces, drilling large diameter holes with portable drills. It includes safety glasses, allen keys, spare carbon brushes, three rotary handles, and a safety strap.

Technical Specs

  • Item Magnetic Drill Press
  • Variable Speed No
  • Drilling Capacity in Wood 1/2 in
  • Drill Travel 1 1/4 in
  • Minimum Spindle Speed 600 RPM
  • Voltage 120V AC
  • Chuck Size 1/2 in
  • Drill Point Pressure 1,875 lb
  • Tool Style Compact
  • Cord Length 3 m
  • Application Drilling Holes On Site or On Large Workpieces, Drilling Large Diameter Holes with Portable Drills
  • Drilling Capacity in Masonry 1/2 in
  • Features Centred Control Panel, Drills More Holes, Ergonomic Handle, Faster, Lightweight and Portable, Quick Release Reversible Handle, Safe to Use
  • Reversible No
  • Tool Brand Walter Surface Technologies
  • Magnet Type Electro
  • Drilling Capacity in Steel 1/2 in
  • Drilling Capacity in Cast Iron 1/2 in
  • Maximum Spindle Speed 600 RPM
  • Current 18 A
  • Base Type Magnetic
  • Chuck Style Keyed
  • Coolant System Yes
  • Tapping Compatible No
  • Plug Type Three-Prong
  • Drilling Capacity in Aluminum 1/2 in
  • Drilling Capacity in Stainless Steel 1/2 in
  • Includes Safety Glasses, Allen Keys, Spare Carbon Brushes, (3) Rotary Handles, Safety Strap
  • Tool Weight 22 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list