Skip Content
WLPLTE 5-G 5 TOGG IV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WLPLTE 5-G 5 TOGG IV

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLNP5I
  • Mfr. Model # NP5I
  • UNSPSC # 39121302
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • Colour Ivory
  • Number of Gangs 5
  • Finish Smooth
  • Item Toggle Switch Wall Plate
  • Size Standard, 4.5" x 10.03"
  • Material Nylon
  • Weather Resistant No
  • Tamper Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list