Skip Content
WLPLTE 4-G 4 RECT WH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WLPLTE 4-G 4 RECT WH

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLNP264W
  • Mfr. Model # NP264W
  • UNSPSC # 39121302
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Colour White
  • Finish Smooth
  • Item Style Line/GFCI Wall Plate
  • Number of Gangs 4
  • Size Standard, 4.5" x 8.22"
  • Material Nylon
  • Tamper Resistant No
  • Weather Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list