Skip Content
WLPLTE 3-G GFCI SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WLPLTE 3-G GFCI SS

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLSS263
  • Mfr. Model # SS263
  • UNSPSC # 39121704
  • CATALOGUE PAGE # 1354
  • Shipping Weight 0.2 lbs

Product Details

3 gang, stainless steel, style line/GFCI wall plate, standard size, smooth finish, silver.

Technical Specs

  • Finish Smooth
  • Colour Silver
  • Size Standard
  • Number of Gangs 3
  • Item Style Line/GFCI Wall Plate
  • Material Stainless Steel
  • Tamper Resistant No
  • Weather Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list