Skip Content
WLPLTE 3-G 3 TOGG GY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WLPLTE 3-G 3 TOGG GY

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLNP3GY
  • Mfr. Model # NP3GY
  • UNSPSC # 39121302
  • CATALOGUE PAGE # 1354
  • Shipping Weight 0.11 lbs

Product Details

3 gang nylon, toggle switch wall plate, standard size, gray with smooth finish.

Technical Specs

  • Colour Gray
  • Finish Smooth
  • Size Standard, 4.5" x 6.41"
  • Item Toggle Switch Wall Plate
  • Number of Gangs 3
  • Material Nylon
  • Tamper Resistant No
  • Weather Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list