Skip Content
WLPLTE 2-G 2 STRP MT BLNK RD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WLPLTE 2-G 2 STRP MT BLNK RD

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLNP24R
  • Mfr. Model # NP24R
  • UNSPSC # 39121302
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Colour Red
  • Finish Smooth
  • Item Blank Wall Plate
  • Size Standard, 4.5" x 4.6"
  • Number of Gangs 2
  • Material Nylon
  • Tamper Resistant No
  • Weather Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list