Skip Content
WLPLTE 2-G 2 RECT IV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WLPLTE 2-G 2 RECT IV

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLNP262I
  • Mfr. Model # NP262I
  • UNSPSC # 39121704
  • CATALOGUE PAGE # 1354
  • Shipping Weight 0.04 lbs

Product Details

2 gang nylon wall plate, standard size, ivory with smooth finish.

Technical Specs

  • Colour Ivory
  • Item Style Line/GFCI Wall Plate
  • Finish Smooth
  • Size Standard
  • Number of Gangs 2
  • Material Nylon
  • Weather Resistant No
  • Tamper Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list