Skip Content
WLPLTE 1-G SWITCH SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WLPLTE 1-G SWITCH SS

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLSS12
  • Mfr. Model # SS12
  • UNSPSC # 39121704
  • CATALOGUE PAGE # 1354
  • Shipping Weight 0.15 lbs

Product Details

1 gang, stainless steel telephone wall plate, standard size, brushed finish, silver.

Technical Specs

  • Colour Silver
  • Finish Brushed
  • Number of Gangs 1
  • Item Telephone Wall Plate
  • Size Standard
  • Description/Special Features 0.406" Hole Dia.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list