Skip Content
WLPLTE 1-G DUP BRS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WLPLTE 1-G DUP BRS

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLSB8
  • Mfr. Model # SB8
  • UNSPSC # 39121704
  • CATALOGUE PAGE # 1354
  • Shipping Weight 0.14 lbs

Product Details

1 gang, brass duplex receptacle wall plate, standard size, brushed finish.

Technical Specs

  • Colour Brass
  • Item Duplex Receptacle Wall Plate
  • Finish Brushed
  • Number of Gangs 1
  • Size Standard
  • Material Brass
  • Tamper Resistant No
  • Weather Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list