WLPLTE 1-G 1 RECT GY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WLPLTE 1-G 1 RECT GY

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLNP26GY
  • Mfr. Model # NP26GY
  • UNSPSC # 39121704
  • CATALOGUE PAGE # 1354
  • Shipping Weight 0.04 lbs

Product Details

1 gang nylon wall plate, standard size, gray with smooth finish.

Technical Specs

  • Finish Smooth
  • Colour Gray
  • Item Style Line/GFCI Wall Plate
  • Number of Gangs 1
  • Size Standard
  • Weather Resistant No
  • Material Nylon
  • Tamper Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list