Skip Content
WLPLTE 1-G 1.60 OPNG GY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WLPLTE 1-G 1.60 OPNG GY

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLNP720GY
  • Mfr. Model # NP720GY
  • UNSPSC # 39121302
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Colour Gray
  • Finish Smooth
  • Item Twist-Lock Receptacle Wall Plate
  • Number of Gangs 1
  • Size Standard, 4.5" x 2.78"
  • Material Nylon
  • Weather Resistant No
  • Tamper Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list