Skip Content
WLPLTE 1-G 1.40 SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WLPLTE 1-G 1.40 SS

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLSS7
  • Mfr. Model # SS7
  • UNSPSC # 39121704
  • CATALOGUE PAGE # 1354
  • Shipping Weight 0.13 lbs

Product Details

1 gang, stainless steel, single receptacle wall plate, standard size, brushed finish, silver.

Technical Specs

  • Finish Brushed
  • Item Single Receptacle Wallplates
  • Colour Silver
  • Number of Gangs 1
  • Size Standard
  • Material Stainless Steel 302/304
  • Description/Special Features (15/20 A)Straight Blade or (15 A)Twist-Lock(R)
  • Tamper Resistant No
  • Weather Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list