Skip Content
WLAP2016 ATLANTIC METAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WLAP2016 ATLANTIC METAL

ATLANTIC METAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3CTD3
  • Mfr. Model # 3CTD3
  • UNSPSC # 24102006
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.0 lbs

Technical Specs

  • Colour Dark Gray
  • Finish Powder Coated
  • Includes Cushioned Pad and Adjustable Elastic Straps
  • Item Laptop Security Cabinet
  • Material Welded Steel
  • Overall Height 19-1/2"
  • Overall Depth 5-1/4"
  • Lock Included Electronic Keypad
  • Overall Width 20-5/8"
  • Compartment Depth 3"
  • Compartment Height 11-3/4"
  • Compartment Width 17-1/2"
  • Computer Cabinet Type Laptop

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list