Skip Content
WLAMP PWRBEAM 1000 LED MV STD DT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

WLAMP PWRBEAM 1000 LED MV STD DT

HELLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLA996188001
  • Mfr. Model # 996188001
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.34 lbs

Product Details

Power beam 1000 work lamp, DT connector, glass lens, 9 - 33 volts, 18 watts, amperage draw: @12 V = 1.54 A, 24 V = 0.75 A. Long service life with 6 high performance LEDs.

Technical Specs

  • Depth 2-3/8"
  • Length 5"
  • Width 4-3/8"
  • Volt Bulb 9 - 33
  • Lamp Type LED
  • Termination Type Pigtail (DT)
  • Shape Square

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list