Skip Content
WIZKID DIAMOND MAT - TAN (12/CS) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIZKID DIAMOND MAT - TAN (12/CS)

ATLAS GRAHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ATGWK385
  • Mfr. Model # WK385
  • UNSPSC # 76101501
  • CATALOGUE PAGE # 1753
  • Shipping Weight 7.5 lbs

Technical Specs

  • Material Polypropylene
  • Colour Tan
  • Type Urinal
  • Length 20-3/4"
  • Width 17"
  • Thickness 0.33"
  • Backing Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list