WIZKID DIAMOND MAT - BLACK (12/CS) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WIZKID DIAMOND MAT - BLACK (12/CS)

ATLAS GRAHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ATGWK384
  • Mfr. Model # WK384
  • UNSPSC # 76101501
  • CATALOGUE PAGE # 1753
  • Shipping Weight 7.5 lbs

Technical Specs

  • Length 20-3/4"
  • Material Polypropylene
  • Colour Black
  • Width 17"
  • Thickness 0.33"
  • Backing Rubber
  • Type Urinal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list