Skip Content
WIRETWIST CONNECTOR,RED,20-8AWG,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRETWIST CONNECTOR,RED,20-8AWG,PK

BUCHANAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5VYL9
  • Mfr. Model # 5VYL9
  • UNSPSC # 39121409
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.31 lbs

Technical Specs

  • Colour Red
  • Item Wire Connector
  • Height 0,66"
  • Max. Voltage 600
  • Max. Wire Combination Min. 2 #14 - Max. 4 #12
  • Standards UL 486C, CSA C2.2#188
  • Application General Purpose
  • Min. Wire Combination (2) 14 AWG
  • Wire Connector Style Standard
  • Width 0.62"
  • Series WT6
  • Max. Single Wire Size 8 AWG
  • Min. Single Wire Size 18 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list