WIRETWIST CONNECTOR,GRAY,22-14AWG,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WIRETWIST CONNECTOR,GRAY,22-14AWG,P

BUCHANAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5VYL5
  • Mfr. Model # 5VYL5
  • UNSPSC # 39121409
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item Wire Connector
  • Colour Gray
  • Max. Wire Combination Min. 3 #22 - Max. 2 #16
  • Standards UL 486C, CSA C2.2#188
  • Height 0,33"
  • Max. Voltage 300
  • Application General Purpose
  • Series WT1
  • Width 0.32"
  • Min. Wire Combination (2) 22 AWG Stranded
  • Max. Single Wire Size 14 AWG
  • Wire Connector Style Standard
  • Min. Single Wire Size 22 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list