Skip Content
WIRETWIST CONNECTOR,BLUE,22-14AWG,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRETWIST CONNECTOR,BLUE,22-14AWG,P

BUCHANAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5VYL6
  • Mfr. Model # 5VYL6
  • UNSPSC # 39121409
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Colour Blue
  • Height 0,39"
  • Item Wire Connector
  • Max. Voltage 300
  • Max. Wire Combination Min. 3 #20 - Max. 3 #16
  • Standards UL 486C, CSA C2.2#188
  • Application General Purpose
  • Min. Wire Combination (2) 18 AWG
  • Width 0.39"
  • Series WT2
  • Wire Connector Style Standard
  • Max. Single Wire Size 14 AWG
  • Min. Single Wire Size 22 AWG

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list