WIRELESS,VIDEO BORESCOPE 0.21 IN PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WIRELESS,VIDEO BORESCOPE 0.21 IN PR

GENERAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6FAW4
  • Mfr. Model # 6FAW4
  • UNSPSC # 41111716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.54 lbs

Technical Specs

  • Item Wireless Video Borescope
  • Monitor Size 3.5
  • Features Wireless Interface With Optional RCV 100 Module Enables Streaming Of Live Inspection Video Over Internet . Choice Of 4 Wireless Channels In 2.4GHz Band. Pistol Grip Can Be Operated One-Handed. Probe Retains Configured Shape. 5 Menu Languages. Detachable Monitor Has Magnetic Back. Can Be Retrofit With Probe Extensions And/Or Close- Or Far focus Probes. Car Charger Available
  • Includes Pistol Grip, Detachable Wireless Monitor, Flexible-Obedient Probe, 2GB SD Card, (3) Probe Tip Accessories (45 Degrees Mirror, Ball Guide, Thread Protector), USB and Video Cables, (2) Rechargeable Batteries With AC Adapter/Charger, LCD Cleaning Cloth and Liquid, Hard Plastic Case, User's Manual
  • Observation Depth 0.25'' to 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list