Skip Content
WIRELESS, VIDEO BORESCOPE,0.21 IN P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

WIRELESS, VIDEO BORESCOPE,0.21 IN P

GENERAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6FAW1
  • Mfr. Model # 6FAW1
  • UNSPSC # 41111716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.5 lbs

Technical Specs

  • Monitor Size 3.5"
  • Item Articulating Wireless Video Borescope
  • Includes Wireless Monitor, Wireless Articulating Probe, 4 GB SD Card, Video Cable, (2) Rechargeable Batteries With AC Adapter/Charger, LCD Cleaning Cloth and Liquid, Hard Plastic Case, User's Manual
  • Features Anti-Glare, Anti-Reflection LCD. Wireless Articulating Probe With +/-150 Degrees Sweep Can Be Operated One-Handed. Choice Of 4 Wireless Channels In 2.4GHz Band. Built-In Microphone. TV Out Jack. Familiar Menu-Submenu User Interface. 14 Menu Languages. Can Be Retrofit With Dozens Of General-Purpose And Specialty High-Performance Probes
  • Observation Depth 0.04" to 12"
  • Power Source Rechargeable Li-Polymer Battery
  • Operating Temp. -4 Degrees F - 140 Degrees F
  • Shaft Length 39"
  • Manufacturers Warranty Length 1 yr.
  • Pixel Resolution 320 x 240
  • Recording Video, Audio, Image
  • Shaft Dia. 0.24"
  • Wireless Display Yes
  • Camera Size 6.0 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list