WIRELESS TRMS DMM/DATALOGGER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WIRELESS TRMS DMM/DATALOGGER

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTEX540
  • Mfr. Model # EX540
  • UNSPSC # 27113204
  • CATALOGUE PAGE # 1236
  • Shipping Weight 2.86 lbs

Product Details

Multimeter, wireless interface. Voltage 1000 AC/DC. 20 amps AC, 20 amps DC. Resistance 40 M Ohms. Basic DC accuracy +/-0.06%. Counts 40,000. True RMS. Auto ranging. Safety rating CAT IV 600 V. Special features: waterproof to IP67, data logging with wirele

Technical Specs

  • Battery Type 9V Alkaline
  • Bar Graph Yes
  • Basic DC Accuracy +/-0.06%
  • Min./Max. Memory Yes
  • Item Digital Multimeter
  • Includes Double Molded Test Leads, Magnetic Hanging Strap, Type K Bead Temp Probe, Remote Receiver with USB Cable, Software, Carrying Case, Battery, Instructions
  • Temp. Range -50 Degrees - 1,382 Degrees F (-45 Degrees - 750 Degrees C)
  • Audible Continuity Yes
  • Duty Cycle 0.1 - 99.9%
  • Auto Ranging Yes
  • Display Backlit LCD
  • Data Hold Yes
  • Auto Power Off Yes
  • Special Features Waterproof to IP67, Data Logging with Wireless PC Interface
  • Peak Hold Yes
  • Standards CE, EN61010-1
  • Capacitance Range 0.001 nF - 40mF
  • Max. AC Volts 1,000
  • AC Response True RMS
  • Interface Wireless USB
  • Diode Test Yes
  • Max. AC Amps 20
  • Max. DC Volts 1,000
  • Max. DC Amps 20
  • Max. Ohms 40M Ohms
  • Multimeter Style Full Size
  • Instrument Counts 40,000
  • Instrument Frequency Counter Range 0.001 Hz - 100 MHz
  • Instrument Safety Rating CAT IV 600 V
  • Series EXTECH (R) EX540
  • Data Logging Yes
  • Manufacturers Warranty Length 3 yr.
  • Calibration Certificate Included No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list