WIRELESS PLUMBING VIDEOSCOPE KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WIRELESS PLUMBING VIDEOSCOPE KIT

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTHDV650W30G
  • Mfr. Model # HDV650W30G
  • UNSPSC # 41111716
  • CATALOGUE PAGE # 1292
  • Shipping Weight 23.0 lbs

Product Details

Wireless plumbing videoscope kits with 30 meters working length. Ideal for inspecting P-traps, 90s, drains, pipe runs and more. Built-in 12 bright LEDs illuminate the problem deep within pipelines. Rugged camera probe can dislodge small clogs. Waterproof

Technical Specs

  • Features 5.7" Color Lcd* Tft With High Definition 640 X 480 Vga Pixel Resolution, Mini, High-Resolution, Waterproof (Ip57), 25mm Camera Head is Rugged Enough to Dislodge Small Clogs, Twelve Built-In, Bright Leds Illuminate the Problem Deep Within the Pipelines, Rugged Oil/Chemical Resistant and Water/Drop Proof Housing (Ip67/2m), Non-Slip Ergonomic Handles for Ambidextrous Use, Sd Memory Card Included to Store Greater Than15,000 Images, Video Recording (Up to 4 hr) With Voice Annotation, Av Output for Viewing Images and Video Directly on a Monitor, Video and Images can be Transferred to a Pc Via the Sd Card (Included) or Usb Output
  • Item HD Video scope Wireless Plumbing Kit With 30m Probe
  • Includes (1) Video scope, (1) 25mm Camera Probe, (1) Sd Memory Card, (1) 3.7V Rechargeable Li-Polymer Battery, (1) Patch Cable, (1) Universal Ac Adapter (110-240V, Four Plugs), Usb and Av Cables, (1) Hard Carrying Case
  • Cable Type Fibreglass
  • Camera Diameter 25mm
  • Monitor Size 5.7"
  • Battery Type Rechargeable
  • Connector Type Mini USB 1.1 and AV Out
  • For Use With For Inspecting P-Traps, 90s, Drains, Pipe Runs, Sewers, Vent Stacks and More
  • Operating Temp. -10 Degrees C - 60 Degrees C(14 Degrees F - 140 Degrees F) / -40 Degrees C - 80 Degrees C(-40 Degrees F - 176 Degrees F)
  • Battery Included Yes
  • Battery Pack Replacement 3.7 V Rechargeable Li-Polymer
  • Overall Width 7"
  • Overall Height 2.75"
  • Power Source 3.7 V Rechargeable Li-Polymer
  • Overall Length 9.5"
  • Voltage 110 V - 240 V
  • Number of Wheels 1
  • Camera Type Inspection Camera
  • Battery Capacity 3.7 V
  • Monitor System 14.5 cm (5.7") Viewable 13.5 cm (5.3") Active matrix, 640 x 480 pixels
  • Cable Dia. 0.98" (25mm)
  • Display Color Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list