Skip Content
WIRELESS PLUMBING VIDEOSCOPE KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRELESS PLUMBING VIDEOSCOPE KIT

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTHDV650W10G
  • Mfr. Model # HDV650W10G
  • UNSPSC # 41111716
  • CATALOGUE PAGE # 1292
  • Shipping Weight 22.0 lbs

Product Details

Wireless plumbing videoscope kits with 10 meters working length. Ideal for inspecting P-traps, 90s, drains, pipe runs and more. Built-in 12 bright LEDs illuminate the problem deep within pipelines. Rugged camera probe can dislodge small clogs. Waterproof

Technical Specs

  • Includes SD Memory Card, Rechargeable Li-Polymer Battery, AC Adapter, USB and AV Cables, 25mm Camera with 10 m Fiberglass Cable Spool Assembly, Wireless Transmitter and Carrying Case
  • Cable Type Fiberglass
  • Monitor Size 5.7"
  • Features Waterproof Camera Head (IP57), (12) Dimmable LED Lamps,Transmits Video up to 100ft
  • Item Wireless VideoScope Plumbing Kit
  • Camera Diameter 25 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list