Skip Content
WIRELESS PA SYSTEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRELESS PA SYSTEM

AMPLIVOX SOUND SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1YVX5
  • Mfr. Model # 1YVX5
  • UNSPSC # 52161509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Depth (In.) 3-1/2
  • Door Station Depth (In.) -
  • Door Station Height (In.) -
  • Height (In.) 11
  • Door Station Width (In.) -
  • For Use With -
  • Includes Wireless Microphone, Amplifier, Speaker
  • Item Wireless Portable PA System
  • Package Quantity 1
  • Type -
  • Listen Channel Output (W) -
  • Master Depth (In.) -
  • Width (In.) 13-1/2
  • Master Height (In.) -
  • Master Width (In.) -
  • Voltage -
  • Talk Channel Output (W) -
  • Power Source 15 Volts
  • Wiring Conductors -
  • Wire Type -
  • Distance (Ft.) @ 18AWG -
  • Standards UL Listed
  • Distance (Ft.) @ 22AWG -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list