Skip Content
WIRELESS MULTIZONE THERMOMETER,14-1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

WIRELESS MULTIZONE THERMOMETER,14-1

TAYLOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3NZL4
  • Mfr. Model # 3NZL4
  • UNSPSC # 41112210
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Display Backlit Digital LCD
  • Item Wireless Multizone Thermometer
  • Temp. Range (F) Indoor 14 to 158 Degrees , Outdoor -40 to 158 Degrees
  • Power Source Battery
  • Includes Remote Sensor and Instructions
  • Features Reads up to 3 Remote Sensors, Stand or Wall Mount, and Low Battery Indicator
  • Relative Humidity Range 20% to 99%
  • Temp. Range (C) Indoor -10 to 70 Degrees , Outdoor -40 to 70 Degrees
  • Temp. Accuracy +/-2 Degrees F
  • Temp. Resolution 0.1 Degrees
  • Humidity Accuracy +/-1%
  • Humidity Resolution 1%
  • Display Digit Size 0.6"
  • Receiver to Transmitter Distance 100 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list