Skip Content
WIRELESS MOUSE 2.4GHZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRELESS MOUSE 2.4GHZ

KENSINGTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACB8589672354
  • Mfr. Model # 8589672354
  • UNSPSC # 43211708
  • CATALOGUE PAGE # 2149
  • Shipping Weight 0.38 lbs

Product Details

Profit mice feature a clickable scroll wheel and dedicated, thumb controlled back and forward web browser navigation. Orbit wireless trackball features a centered-ball design, ambidextrous design for left or right-handed users. Wireless mouse and trackbal

Technical Specs

  • Item Wireless Mid Size Mouse
  • Connector Type USB Dongle
  • Features A Centered Ball Design
  • Colour Black
  • Includes USB Dongle
  • Height 6.18"
  • Corded/Wireless Wireless
  • Width 3.63"
  • Compatible With Mac OS X 10.11, Mac OS 10.9, Windows 10, Windows 8, Windows 7, Vista XP, Mac OS X 10.10, Chrome OS 44 and above
  • Battery Size AAA
  • Number of Batteries 2
  • Length 2"
  • Number of Buttons 6
  • Laser/Optical Optical

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list