Skip Content
WIRELESS LAN,USB2.0,802.11N W/ANTEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WIRELESS LAN,USB2.0,802.11N W/ANTEN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14W991
  • Mfr. Model # 14W991
  • UNSPSC # 43211609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Connector Type USB 2.0
  • Item Wireless Lan
  • Compatible With Linux, Windows, or Mac Operating Systems
  • Includes Manual, CD Driver
  • Standards 802.11N w/Antenna

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list