WIRELESS HANDHELD LABEL MAKER,1.2 IN/SEC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WIRELESS HANDHELD LABEL MAKER,1.2 IN/SEC

BROTHER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BTHPTE550WVP
  • Mfr. Model # PTE550WVP
  • UNSPSC # 43212108
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.1 lbs

Technical Specs

  • Includes Carrying Case
  • Features Wireless Connectivity, Automatic Strip Cutter Prints Strip of Labels From a Database, Smart Labelling Application Keys
  • Application Industrial Labelling
  • Item Wireless Handheld Label Maker
  • Printer Series P-touch EDGE
  • Warranty 1 yr.
  • Max. Tape Width 15/16"
  • Font Range 6 - 48
  • Printhead Resolution 180 dpi
  • Printer Connectivity USB, WiFi
  • Label Formats Supported Continuous Labels
  • Printer Display LCD
  • Stand Alone Printing / PC Required Stand Alone or PC Printing
  • Printer Weight 2.30 lbs.
  • Printer Power Options AC Adapter or Optional AA Batteries
  • Color Printing Capability Single Colour
  • Printer Kit Type Lab Printer Kit with AC Adapter and Hard Case
  • Maximum Print Speed 1.2 in./sec.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list