Skip Content
WIRELESS DIN-RAIL RECEIVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WIRELESS DIN-RAIL RECEIVER

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG19N854
  • Mfr. Model # 19N854
  • UNSPSC # 39121507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Item Wireless Din-Rail Receiver
  • Style Din-Rail Or Screw Mount
  • NEMA Rating IP20
  • Standards RoHS and REACH Compliant, FCC 15.247 (USA), IC RSS 210 (Canada), COFETEL (Mexico), ETSI, CE Mark (European Countries), ACMA, C-TICK (Australia), WPC (India), EMC Latest Applicable Standards: EN 300 328, V1.7.1, EN 61326-1 (2006), EN 301 489-1, V1.8.1, EN 301 489-17, V2.1.1, UNSPSC Code 20142601, UNSPSC Commodity 20142601, Shock IEC 60068-2-27, Half-sine, 10 g, 6 mS, 3 Axis, Vibratio

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list