Skip Content
WIRE WRAPPING SLEEVE,24-26 AWG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WIRE WRAPPING SLEEVE,24-26 AWG

OK INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2RZP4
  • Mfr. Model # 2RZP4
  • UNSPSC # 27111510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Includes -
  • Item Wire Wrapping Sleeve
  • Number of Pieces 1
  • Package Quantity 1
  • Colour Code -
  • Power -
  • Type -
  • Min. Terminal Diagonal (In.) 0.055
  • Wire Gauge 24 to 26
  • Max. Terminal Diagonal (In.) 0.073
  • Wrapping Terminal Hole Depth (In.) 0.075
  • Wrapping Terminal Hole Dia. (In.) 0.075
  • Unwrapping Terminal Hole Depth (In.) 0.075
  • Unwrapping Terminal Hole Dia. (In.) 0.075
  • Effective Radius (In.) 0.100

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list