WIRE WRAPPING BIT,24 AWG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WIRE WRAPPING BIT,24 AWG

OK INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2RZP1
  • Mfr. Model # 2RZP1
  • UNSPSC # 27111510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Includes -
  • Number of Pieces 1
  • Item Wire Wrapping Bit
  • Package Quantity 1
  • Type -
  • Colour Code -
  • Wire Gauge 24
  • Min. Terminal Diagonal (In.) 0.055
  • Power -
  • Max. Terminal Diagonal (In.) 0.074
  • Wrapping Terminal Hole Dia. (In.) 0.075
  • Unwrapping Terminal Hole Depth (In.) 0.750
  • Unwrapping Terminal Hole Dia. (In.) 0.075
  • Wrapping Terminal Hole Depth (In.) 0.750
  • Effective Radius (In.) 0.100

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list