WIRE WHEEL,STEM MT,3 D,MAX RPM 20,0 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

WIRE WHEEL,STEM MT,3 D,MAX RPM 20,0

WEILER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6JXG6
  • Mfr. Model # 6JXG6
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • For Use With Die Grinder
  • Max. RPM 20,000
  • Item Crimped Wire wheel
  • Wire Dia. 0.0118"
  • Mounting Type Shank
  • Shank Size 1/4"
  • Face Width 1/2"
  • Trim Length 1"
  • Brush Dia. 3"
  • Bristle Type Crimped Wire
  • Fill Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list