WIRE WHEEL,8 IN D,0.008 WIRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

WIRE WHEEL,8 IN D,0.008 WIRE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4ECY4
  • Mfr. Model # 4ECY4
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 622
  • Shipping Weight 1.55 lbs

Product Details

Crimped Wire Wheel, Dia. (In.) 8, Arbor Hole (In.) 5/8, Face Width (In.) 3/4, Fill Type Carbon Steel, Wire Size (In.) 0.008, Max. RPM 6,000, Trim Length (In.) 1-3/8, For Removal of Rust, Corrosion, Paint and Primer, For Use With Bench Grinder

Technical Specs

  • For Use With Bench Grinders
  • Item Wire Wheel Brush
  • Wire Dia. 0.008"
  • Max. RPM 4500
  • Mounting Type Arbor
  • Face Width 3/4"
  • Trim Length 1-3/8"
  • Arbor Hole 5/8"
  • Brush Dia. 8"
  • Bristle Type Crimped Wire
  • Fill Material Carbon Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list