Skip Content
WIRE WHEEL,7 IN D,STEEL,0.0140 WIRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE WHEEL,7 IN D,STEEL,0.0140 WIRE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4EDT1
  • Mfr. Model # 4EDT1
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 622
  • Shipping Weight 1.5 lbs

Product Details

Crimped Wire Wheel, Dia. (In.) 7, Arbor Hole (In.) 5/8, Face Width (In.) 7/8, Fill Type Steel, Wire Size (In.) 0.014, Max. RPM 6,000, Trim Length (In.) 1-9/16, For Removal of Rust, Corrosion, Paint and Primer, For Use With Low Speed/High Torque Portable Tools

Technical Specs

  • Item Crimped Wire Wheel
  • For Use With Low Speed/High Torque Portable Tools
  • Wire Dia. 0.014"
  • Max. RPM 6,000
  • Mounting Type Arbor
  • Face Width 7/8"
  • Brush Dia. 7"
  • Trim Length 1-9/16"
  • Arbor Hole 5/8"
  • Bristle Type Crimped Wire
  • Fill Material Carbon Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list