Skip Content
WIRE WHEEL,6 IN D,SS,0.0118 WIRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE WHEEL,6 IN D,SS,0.0118 WIRE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4EDR6
  • Mfr. Model # 4EDR6
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 622
  • Shipping Weight 0.7 lbs

Product Details

Crimped Wire Wheel, Dia. (In.) 6, Arbor Hole (In.) 5/8 - 1/2, Face Width (In.) 1/2, Fill Type Stainless Steel, Wire Size (In.) 0.012, Max. RPM 4,500, Trim Length (In.) 1-5/16, For Removal of Rust, Corrosion, Paint and Primer, For Use With Low Speed/High Torque Portable Tools

Technical Specs

  • For Use With Low Speed/High Torque Portable Tools
  • Item Crimped Wire Wheel
  • Max. RPM 4,500
  • Wire Dia. 0.0118"
  • Mounting Type Arbor
  • Face Width 1/2"
  • Brush Dia. 6"
  • Arbor Hole 5/8 - 1/2
  • Trim Length 1-5/16"
  • Bristle Type Crimped Wire
  • Fill Material Stainless Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list