Skip Content
WIRE WHEEL 4X.020X5/8-11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE WHEEL 4X.020X5/8-11

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN53345
  • Mfr. Model # 53345
  • UNSPSC # 27111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Single row knotted wire cup brush for steel applications. 4 inch brush diameter. Wire size 0.020 inches. 5/8 inch-11 arbor.

Technical Specs

  • Max. RPM 9000
  • Wire Dia. 0.020"
  • Item Twist-Knot Wire Cup Brush
  • Mounting Type Threaded Arbor
  • Brush Dia. 4"
  • Arbor Hole 5/8" - 11 UNC

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list