WIRE WHEEL 4X.020X5/8-11 W/GUARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WIRE WHEEL 4X.020X5/8-11 W/GUARD

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN33496
  • Mfr. Model # 33496
  • UNSPSC # 27111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Single row knotted wire cup brush with protective guard for steel applications. 4 inch brush diameter. Wire size 0.020 inches. 5/8 inch-11 arbor.

Technical Specs

  • Max. RPM 9000
  • Wire Dia. 0.020"
  • Mounting Type Threaded Arbor
  • Item Twist-Knot Wire Cup Brush
  • Brush Dia. 4"
  • Arbor Hole 5/8" - 11 UNC

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list