WIRE WHEEL,4 IN D,STEEL,0.0118 WIRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WIRE WHEEL,4 IN D,STEEL,0.0118 WIRE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4EDP2
  • Mfr. Model # 4EDP2
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 622
  • Shipping Weight 0.31 lbs

Product Details

Crimped Wire Wheel, Dia. (In.) 4, Arbor Hole (In.) 1/2 - 3/8, Face Width (In.) 3/8, Fill Type Steel, Wire Size (In.) 0.012, Max. RPM 6,000, Trim Length (In.) 7/8, For Removal of Rust, Corrosion, Paint and Primer, For Use With For Use With Bench and Straight Grinders

Technical Specs

  • For Use With Bench and Straight Grinders
  • Item Crimped Wire Wheel
  • Wire Dia. 0.0118"
  • Max. RPM 6,000
  • Mounting Type Arbor
  • Face Width 3/8"
  • Brush Dia. 4"
  • Trim Length 7/8"
  • Arbor Hole 1/2" - 3/8"
  • Bristle Type Crimped Wire
  • Fill Material Carbon Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list