Skip Content
WIRE WHEEL,4 IN D,STEEL,0.0118 WIRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE WHEEL,4 IN D,STEEL,0.0118 WIRE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4ECX7
  • Mfr. Model # 4ECX7
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 622
  • Shipping Weight 0.32 lbs

Product Details

Crimped Wire Wheel, Dia. (In.) 4, Arbor Hole (In.) 1/2 - 3/8, Face Width (In.) 1/2, Fill Type Steel, Wire Size (In.) 0.012, Max. RPM 12,500, Trim Length (In.) 7/8, For Removal of Rust, Corrosion, Paint and Primer, For Use With Bench and Straight Grinders

Technical Specs

  • For Use With Bench and Straight Grinders
  • Wire Dia. 0.0118"
  • Item Crimped Wire Wheel
  • Mounting Type Arbor
  • Max. RPM 12,500
  • Face Width 1/2"
  • Brush Dia. 4"
  • Trim Length 7/8"
  • Arbor Hole 1/2" - 3/8"
  • Bristle Type Crimped Wire
  • Fill Material Carbon Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list